Recon 70 Arctic Camo Wired 3.5mm Connector Gaming Headset

Order Code: ZT5513582S

£31.99 Inc VAT (20%)


Description

Built for your next victory, your latest achievement and much more is the Turtle Beach Recon 70 Arctic Camo multiplatform gaming headset. Featuring Turtle Beachs latest lightweight and comfortable headset design for hours of play, with high-quality 40mm speakers and over-ear premium synthetic leather cushions that let you hear every crisp high and thundering low while blocking noise. Turtle Beachs renowned high-sensitivity mic to ensure you are heard clearly and easily flips up to mute. Finally, the versatile 3.5mm connection makes it perfect for swapping between PlayStation and Xbox controllers, as well as compatible mobile devices.

See full description
Specifications for Recon 70 Arctic Camo Wired 3.5mm Connector Gaming Headset
  • Function
    Gaming Headset
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Microphone
    Yes
  • Cable Length
    1.2m
  • Connection
    3.5mm
  • Wired/Wireless
    Wired
  • Style
    Double SIded
  • Colour
    Arctic Camo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome