Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Retail Ge Drive For Ps4 2tb
By Seagate
Order Code:
ZT1197169S
£99.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/retail-ge-drive-for-ps4-2tb/p/ZT1197169S
Add to quotation
View all Headsets
Description
Seagate Retail Ge Drive for PS4 2TB
Specifications
Specifications for Retail Ge Drive For Ps4 2tb
Dimensions
113.5x76x12.1mm
Connection
USB 3.0
Portable Or Desktop
Portable
Colour
Black
Form
External Drive
Type
Hard Disks
Capacity
2TB
Power Supply
USB Port
Weight
149g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome