Rugged 2TB USB C and USB 3.0 2.5 Inch Portable Orange External Hard Drive Drop Shock Dust Rain Resistant

Order Code: ZT2122317S

£134.99 Inc VAT (20%)
£139.993.5% off


Description

LaCie Rugged 2TB USB C and USB 3.0 2.5 Inch Portable Orange External Hard Drive Drop Shock Dust Rain Resistant The LaCie Rugged USB-C portable drive marries rugged durability with cutting-edge USB-C. The result is a vault for your data thatís compatible with next-gen computers like the Apple Macbook, as well as USB computers.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Rugged 2TB USB C and USB 3.0 2.5 Inch Portable Orange External Hard Drive Drop Shock Dust Rain Resistant
  • Depth
    135.1mm
  • Width
    86mm
  • Height
    18.7mm
  • Type
    HDD
  • Form
    External Drive
  • Colour
    Orange
  • Power Supply
    USB Port
  • Dimensions
    86x135.1x18.7mm
  • Weight
    100g
  • Data Transfer Rate
    130MB/s
  • Portable Or Desktop
    Portable
  • Connection
    USB-C
  • Capacity
    2TB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome