SC 75 USB MS Wired Binaural Headband Headset Black - 1000635

Order Code: ZT4175888S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

The Epos SC 75 USB MS is a wired binaural headband headset that has been optimised for Microsoft Teams. Voice Clarity technology provides wideband sound, and its noise cancelling microphone makes speech transmission crystal clear, cutting out the background noise from your office. ActiveGard technology provides protection against acoustic shock and sudden sound surges. The flexible microphone boom arm ensures that you can position the microphone perfectly close to your mouth.
Wired Binaural Headband Headset
Optimised for Microsoft Teams
ActiveGard technology provides protection against acoustic shock and sudden sound surges
Noise cancelling microphone
Microphone Type: Boom
Microphone Mute: Y
Windows Operating Systems Supported: Y
Wearing Style: Head-band
Cable Length: 1.12m

See full description
Specifications for SC 75 USB MS Wired Binaural Headband Headset Black - 1000635
  • Connection Type
    Wired
  • Colour
    Black
  • Cable Length
    1.12m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome