SC230 Monaural Headset Black 504401

Order Code: ZT1550738S

£139.99 Inc VAT (20%)


Description

Maintain energy and focus with clear communication between you and your listener and enjoy robust wired headsets with all-day comfort. In busy contact centers these headsets are both reliable and user-friendly. With EPOS VoiceTM technology and noise-cancelling microphone for natural, clear conversations. Enjoy all-day wearing comfort with acoustic foam ear pads with soft leatherette covers and CircleFlex dual-hinge ear cup system for a perfect fit.
Monaural wired headset
With EPOS VoiceTM technology and noise-cancelling microphone for natural, clear conversations
Acoustic foam ear pads with soft leatherette covers and CircleFlex dual-hinge ear cup system for a perfect fit
EPOS ActiveGard technology
With in-line call control unit to mute, adjust volume and answer/end calls
Connection: USB-A
Cable Length: 2.9m
Colour: Black

See full description
Specifications for SC230 Monaural Headset Black 504401
  • MFR Part No.
    SEN51353
  • Connection
    USB-A
  • Material
    Leatherette
  • Cable Length
    2.9m
  • Product Type
    Monaural Wired Headset
  • Colour
    Black