SP-20ML High End Speakerphone

Order Code: ZT3383242S

£112.99 Inc VAT (20%)


Description

Compact and portable – lightweight design for mobile professionals, certified for Skype for Business, plug in and talk – connect to both PC and mobile phone or tablet, up to 20 hours talk time &2.5 hours charge time, tailored carry pouch. The Sennheiser SP 20 ML is a compact, portable speakerphone designed for mobile business professionals who set up their office where it is most convenient. Created for business professionals who need flexible conferencing solutions and who demand exceptional design, excellent conference sound and userfriendly functionality. Certified for Skype for Business as group speakerphone for both personal and small group conferences, it can be used with PC, and mobile phone or tablet.

With Sennheiser sound quality, voice clarity and a dedicated music function, the Sennheiser SP 20 ML represents Sennheiser’s sound heritage and design at its best and make a bold statement of style and quality on any desk. With its iconic design, Sennheiser SP 20 ML’s lightweight slim profile makes it the ideal working tool for the quality conscious business professional. Requiring a minimum of desk space, its streamlined styling, discrete control panel and superb finish signal high-end quality.

With Sennheiser voice clarity and HD sound, conference calls have never been clearer. A dual talk feature allows users to converse naturally and interrupt conversations, while echo cancelling removes echo sound reflections for an optimal communication experience. Designed with the professional Skype for Business user in mind, Sennheiser SP 20 ML ensures an outstanding communication experience for listeners and users alike. The superior audio performance of the speakerphone enhances efficiency and the quality of collaboration in and between organizations. In addition, the speakerphone features a dedicated music setting for relaxing with music between calls.

Literally plug in and talk: Sennheiser SP 20’s built-in cable system connects directly to PC, mobile phone or tablet. Just connect the device and you are ready to communicate. Additional features include intuitive fingertip controls, long talk time and a protective carrying pouch.

Included in the box:
Speakerphone for Skype for Business with a USB cable and 3.5 mm jack cable, Carry case (pouch) , Safety guide, Quick guide

See full description
Specifications for SP-20ML High End Speakerphone
  • Connection Type
    USB
  • Talk Time
    Up to 20 hours
  • Product Type
    Speakerphone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome