Speak2 75 UC Speakerphone

Order Code: ZT3382793S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Certified for UC platforms, 4 noise-cancelling beamforming microphones, 50mm Speaker, Connect up to 8 Bluetooth enabled devices at the same time, Full duplex, connect via USB-A/USB-C, plug & Play, HD Voice & wideband audio, includes travel pouch. Forget everything you think you know about portable speakerphones. We’re tearing up the rule book with super-wideband audio1, and an advanced full-range 65mm speaker. This cutting-edge tech puts you front and centre, unscrambling the widest range of frequencies in your voice’s natural range.

Some speakerphones don’t allow both sides to speak and be heard at the same time, but we think conversations are better when they flow naturally. Speak2 75 is engineered with advanced full duplex audio, with a supercharged chipset that goes way beyond standard speakerphone performance.

With four state-of-the-art beamforming microphones, and the very latest digital signal processing algorithms, Speak2 75 effortlessly harnesses every change in voice tone, so every nuance is picked up (because it’s not what you say, it’s how you say it) Innovative noise reduction technology keeps background distractions at bay.

See at a glance how well you’re being heard at all times, wherever you are in the room, with the only speakerphone to feature a custom-designed Microphone Quality Indicator. This intuitive 360-degree light ring shows you clearly when you’re coming across loud and clear, and when you need to huddle in a little closer.

We know how vital it is that everyone can be heard equally, so we engineered Speak2 75 with our latest cutting-edge Voice Level Normalization technology. So everyone can be heard whether they speak with quiet confidence or enthusiastic energy.

Speak2 75 is certified for all leading virtual meeting platforms, and optimizes the whole experience, for professional call quality every time. So whether you prefer to jump on Microsoft Teams, Google Meet or Zoom, you can rely on seamless plug-and-play connectivity and reliably brilliant meetings right from the get-go.

The iconic, much-loved ‘puck’ shape of the original Speak Series gets a serious makeover with Speak2 75. It’s modern and minimal, with brushed aluminium detailing and premium custom-designed speaker fabric, engineered to deliver the most optimal audio experience. And it’s small and durable enough to throw into your bag, too.

We’ve made sure Speak2 75 is built to handle anything a busy hybrid working day throws at it – from messy kitchens to deep work bags – with IP64-rated protection from dust and water.

Just plug-and-play and you’re off faster than you can say “you’re on mute”. Go wireless with up to 32 hours of battery, and make setup even more of a snap with Microsoft Swift Pair and Google Fast Pair.

Speak2 75 is the first speakerphone in its category to have both USB C and USB A connectors on the same cable, so you won’t need to tear the office apart looking for an adapter, and it’ll work now, and when you get a new computer. And since we’re givers, we’ll also keep you ahead of the game with regular firmware updates, via Jabra Direct and Xpress software, and you can customize your settings with the Sound+ app.

To help consider our planet, Jabra has considered sustainability carefully at every stage of product development. The casing of Speak2 75 is made with over 33% sustainable materials and has a number of built-in parts that can be repaired or replaced.

Included in the box:
Speak2 75 Speakerphone, carry pouch, safety information and warranty

See full description
Specifications for Speak2 75 UC Speakerphone
  • Connection Type
    USB-C
    Bluetooth
    USB-A
  • Product Type
    Speakerphone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome