0
1

Stereo Headset LFH0334 Black

Order Code: ZT1552888S

£56.99 Inc VAT (20%)


Description

Make transcribing dictation easier with a Philips Stereo Headset. This handy accessory, designed for use with Philips transcriptions machines, features soft ear cushions for long-lasting comfort and an under-the-chin configuration to fit any user. High quality 14mm drivers with neodymium magnets ensure the best sound quality for voice clarity, helping you pick out every word. It features a 3m cable for flexible movement around your workspace, plus a gold-plated, corrosion-resistant audio plug.
Lightweight headset for Philips transcription machines
Soft ear cushions and under-the-chin style for comfort
Hanging bracket stores headset when not in use
High quality 14mm speakers optimised for voice
3m cable for flexibility
Gold-plated 3.5mm audio plug for corrosion resistance
Colour: Black

See full description
Specifications for Stereo Headset LFH0334 Black
  • Cable Length
    3 M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome