0
1
2
3
4
5

Store N Go Mini SSD USB 3.2 512GB Black 53236

Order Code: ZT1552640S

£69.99 Inc VAT (20%)

Currently unavailable

Description

This 512GB mini solid state drive from Verbatim is a fast and safe way to expand storage and backup files. Weighing just 35 grams, this drive is ultra-small and lightweight making it easy to transport. It transfers data at high speeds and has a stylish black design with a 3D surface.
512GB external mini solid state drive
High speed data transfer
Ultra-small 35g lightweight design
USB 3.2 GEN 1 with USB-C connection
Micro-B to USB-A cable and USB-A to USB-C adapter included
Nero Backup Software included (Windows OS only)
Colour: Black

See full description
Specifications for Store N Go Mini SSD USB 3.2 512GB Black 53236
  • MFR Part No.
    VM53236
  • Colour
    Black
  • Weight
    35g
  • Product Type
    Mini SSD