Universal 3-in-1 Pro Audio Headset Switch

Order Code: ZT3382201S

£109.99 Inc VAT (20%)


Description

Use your favourite headset (Bluetooth USB-C USB-A or 3.5mm wired) , Easily transitions between audio sources and automatically connect to one wired and two paired devices, No power supply is required - simply attach to any open USB-A port, Dedicated buttons help you easily switch between audio sources. *** CLEARANCE ITEM - LIMITED STOCK AVAILABILITY AT THIS PRICE ***
Professionals working in the office, at home or on the move frequently need to switch between audio on their laptop, phone or other devices. Whether it is taking a video call, making a phone call or listening to music, switching between different devices can be complex and time consuming.

Kensington’s Universal 3-in-1 Pro Audio Headset Switch enables professionals to use a single wired or wireless headset across three different audio sources. Users can switch seamlessly between their laptop, phone or tablet, enhancing their productivity.

Compatible with platforms including Microsoft Teams, Google Meet, Zoom and WebEx, the Universal 3-in-1 Pro Audio Headset Switch features convenient push-button controls for device switching, volume control and muting to deliver a professional audio experience.

Use your favourite headset (Bluetooth, USB-C, USB-A or 3.5mm wired) across different devices and operating systems - including laptops, phones and tablets. USB-C (m) to USB-A (f) headset adapter included.

No power supply required - simply attach to any open USB-A port (5V/0.9A) on your Windows or macOS computer to power and enable data transfer for audio. Includes one 1m (3.3') USB-C to USB-A cable.

Dedicated buttons help you easily switch between audio sources, LED indicators provide confirmation of the channel and device you are using. Precise switching guarantees uninterrupted connections.

Easy to reach volume controls and a mute button that will silence microphone signals across all wired and paired devices - while illuminating red so you can be confident that you are definitely muted.

See full description
Specifications for Universal 3-in-1 Pro Audio Headset Switch
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome