USB-C Over-Ear Headset

Order Code: ZT4975891S

£119.99 Inc VAT (20%)


Description

Kensington's universal plug & play H2000 USB-C Headset delivers an immersive and focused experience, exceptional sound technology and premium productivity features via an ergonomic over-ear design. The H2000 provides cooling-gel infused memory foam earpads with breathable heat transferring fabric for all-day comfort, noise-cancelling microphones that suppress distracting sounds, LED indicators for 'busy' and mute to reduce distractions, in-line music controls and sidetone for a better call experience. Dynamic 40mm neodymium drivers deliver an exceptional audio experience for calls and music. A long 1.8m (6') tangle-free nylon braided USB-C cable provides room to stand and stretch. The H2000 is part of Kensingtons Professional Video Conferencing ecosystem - providing an integrated experience so you spend more time being productive.

See full description
Specifications for USB-C Over-Ear Headset
  • Colour
    Black
  • Style
    Double SIded
  • Cable Length
    1.8m
  • Dimensions
    95x235x210mm
  • Weight
    500g
  • Function
    PC Headset
  • Microphone
    Yes
  • Connection
    USB-C
  • Material
    Fabric Covered Foam
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Wired/Wireless
    Wired
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome