Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Usb Stereo Multimedia Adjustabl 4R70785
By Lindy Accessories
Order Code:
ZT1670647S
£31.99
each
Inc VAT (20%)
£255.92 minimum order value
Quantity
Price
Discount
1 - 9
£31.99
0%
10 +
£30.71
4%
8
Add to basket
Minimum order quantity: 8.
Get it by
Thu, 2nd Jan
In Stock
GBP
255.92
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/usb-stereo-multimedia-adjustabl-4r70785/p/ZT1670647S
Add to quotation
View all Headsets
Description
Usb Stereo Multimedia Adjustabl Headphones With Microphone In
Tags:
#BulkDiscount
Specifications
Specifications for Usb Stereo Multimedia Adjustabl 4R70785
Headset Type
Binaural
Depth
50mm
Cable Length
1.95m
Width
170mm
Height
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome