VH510 Virtual 7.1 Channel Gaming Headset

Order Code: ZT1540296S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

VH510 Virtual 7.1 Channel Gaming Headset VH510 delivers the ultimate surround sound gaming experience and allows you to have a better situational awareness during the game. The professional sound adjustment from the headset enables convenience and guaranteed audio advantage during your game.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for VH510 Virtual 7.1 Channel Gaming Headset
  • Depth
    165mm
  • Type
    Headsets & Microphones
  • Width
    105mm
  • Height
    235mm
  • Dimensions
    105x165x235mm
  • Style
    Double SIded
  • Colour
    Black
  • Connection
    3.5mm Jack
  • Wired/Wireless
    Wired
  • Function
    PC and Gaming
  • Microphone
    Yes
  • Product Type
    On Ear Headset
  • Weight
    383g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome