Voyager 4310 UC Wireless USB-A Headset

Order Code: ZT4796368S

£129.99 Inc VAT (20%)


Description

Free your workers from their desks with the perfect entry-level Bluetooth wireless headset. Meet the Voyager 4300 UC Series. Its everything they need to stay productive and connect to all their devices whether at home or in the office. Keep your teams productive with outstanding audio quality, all-day comfort and dual-mic Acoustic Fence technology that eliminates background noise. And its an IT managers dream with easy deployment and full remote management all at an unbeatable price. Phenomenal flexibility, connectivity, and freedom. Walk-and-talk with ease with up to 50 meters/164 feet of wireless range, up to 24 hours of talk time and all-day comfort to match. Make those long conference calls a little easier. Move easily between the home and the office with a portable design and travel pouch. Working somewhere noisy? No problem. The dual-mic Acoustic Fence technology eliminates background noise. And with a mute button that is super easy to find and a dynamic mute alert, you are in control. Multiple device connections are at your fingertips. PC/Mac, smartphone, desk phone (with office base, sold separately) No need for battery anxiety, if you need more charge just plug it in and use as a corded headset.

See full description
Specifications for Voyager 4310 UC Wireless USB-A Headset
  • Wired/Wireless
    Wireless
  • Microphone
    Yes
  • Colour
    Black
  • Connection
    USB-A/Bluetooth
  • Certified
    Teams
  • Talk Time
    Up to 24 hours
  • Product Type
    Headsets & Microphones
  • Function
    PC and Mobile Headset
  • Form
    On Ear Headset
  • Style
    Single SIded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome