Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Voyager 4320 Wireless Headset BT700
By HP
Order Code:
ZT4781033S
£143.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
143.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/voyager-4320-wireless-headset-bt700/p/ZT4781033S
Add to quotation
View all Headsets
Description
HP Poly Voyager 4320 Wireless Microsoft Teams Certified USB-C Headset +BT700 Dongle
Specifications
Technical Information
Specifications for Voyager 4320 Wireless Headset BT700
Cable Length
1.5m
Microphone
Yes
Function
PC and Mobile Headset
Environment Support
2 Year Limited Warranty
Certified
Teams
Talk Time
Up to 24 hours
Type
Headsets & Microphones
Connection
USB-C/Bluetooth 5.2
Form
On Ear Headset
Colour
Black
Wired/Wireless
Wireless
Weight
162g
Style
Double SIded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome