Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
WH-CH520 Headset Wireless Head-band Calls Music USB Type-C Bluetooth White
By Sony
Order Code:
ZT4189186S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/wh-ch520-headset-wireless-head-band-calls-music-usb-type-c-bluetooth-white/p/ZT4189186S
Add to quotation
View all Headsets
Description
Sony WH-CH520 Headset Wireless Head-band Calls Music USB Type-C Bluetooth White WHCH520W.CE7
Specifications
Specifications for WH-CH520 Headset Wireless Head-band Calls Music USB Type-C Bluetooth White
Battery Life
Up tp 40 hours
Type
Headphones
Connection
Bluetooth 5
Form
On Ear Headphones
Microphone
Built In
Function
Media Player Headphones
Weight
147g
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome