Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
A4 Exercise Book 32 Page 7mm Squared Yellow (Pack 100) - VDU014-100-6
By Rhino
Order Code:
ZT4187864S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/a4-exercise-book-32-page-7mm-squared-yellow-pack-100-vdu014-100-6/p/ZT4187864S
Add to quotation
View all Home & Office Phones
Description
These high-quality RHINO A4 (approx. 297 x 210mm) school exercise books come with 32 pages
Specifications
Specifications for A4 Exercise Book 32 Page 7mm Squared Yellow (Pack 100) - VDU014-100-6
Ruling Colour
Grey
Cover Material
225gsm Manilla
No. of Pages
32 Pages
Books Or Sheets
Books
Paper Colour
White
Environment Support
100% recyclable
Binding
Stapled
Size
A4
Ruling Description
7mm Squared
Paper Grammage
75gsm
Rulings
Squared
Weight
10.5kg
Type
Exercise Books & Paper
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome