AX1500 Dual Band Gigabit Ethernet WiFi Range Extender White

Order Code: ZT2123842S

£70.99 Inc VAT (20%)


Description

TP Link AX1500 Dual Band Gigabit Ethernet WiFi Range Extender White Eliminate dead zones with powerful wifi.

Works with any Wi-Fi router to eliminate Wi-Fi dead zones, and blanket your home with stable, super-fast, seamless Wi-Fi via OneMeshô. RE500X is more than a traditional range extender. It creates a Mesh network by connecting to a OneMeshô router for seamless whole-home coverage.

WiFi 6 comes with it all: faster speeds, lower latency, and more connections. It also features 25% faster data throughput compared with last-gen WiFi thanks to 1024-QAM. With this speed boost, experience high-speed and stable WiFi throughout your rooms.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for AX1500 Dual Band Gigabit Ethernet WiFi Range Extender White
  • Certification
    FCC, RoHS
  • Type
    Home Plug Network
  • Connection
    Wall Plug
  • Colour
    White
  • Data Rates
    Up to 1200MBps (5GHz)
  • Wireless Band
    Dual-band (2.4 GHz and 5 GHz)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome