Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
AX1800 Mesh Wi-Fi 6 System with Built-in Smart Speaker
By TP-Link
Order Code:
ZT4189075S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/ax1800-mesh-wi-fi-6-system-with-built-in-smart-speaker/p/ZT4189075S
Add to quotation
View all Home & Office Phones
Description
TP Link AX1800 Mesh Wi-Fi 6 System with Built-in Smart Speaker DECO VOICE X20 (2-PACK)
Specifications
Specifications for AX1800 Mesh Wi-Fi 6 System with Built-in Smart Speaker
Type
Network Routers
Certification
CE, EAC, FCC, IC, RoHS, RCM
Colour
White/Red
Wireless Band
2.4GHz / 5GHz
Protocol
IPv4, IPv6
Connection Type
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome