Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
AX3000 Whole Home Mesh Wi-Fi 6 System 2-Pack
By TP-Link
Order Code:
ZT4188940S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/ax3000-whole-home-mesh-wi-fi-6-system-2-pack/p/ZT4188940S
Add to quotation
View all Home & Office Phones
Description
TP Link AX3000 Whole Home Mesh Wi-Fi 6 System 2-Pack DECO X60 (2-PACK)
Specifications
Specifications for AX3000 Whole Home Mesh Wi-Fi 6 System 2-Pack
Type
Network Routers
Number of Ports
2 x Gigabit Ports
Colour
White
Wireless Band
2.4GHz / 5GHz
Protocol
IPv4, IPv6
Connection Type
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome