Color Choice White A4 160gsm (Pack of 250) CHPCC160X414

Order Code: ZT1550280S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

HP Color Choice paper has been created specifically for colour printing with a highly white and super smooth finish for uniform toner gloss, sharp text and colour contrast. It is very opaque, making it ideal for double-sided printing. The ColorLok technology ensures that you will get excellent results with both inkjet and laserjet printers, giving a professional look to documents, presentations, newsletters, flyers, certificates and more.
Very opaque for double-sided printing
ColorLok technology for excellent results with both inkjet and laserjet printers
Size: A4
160gsm
Colour: White
250 sheets

See full description
Specifications for Color Choice White A4 160gsm (Pack of 250) CHPCC160X414
  • MFR Part No.
    RH00263
  • Pack Quantity
    250
  • Weight
    2.464kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome