Easy to use cordless phone featuring large, backlit display and big buttons with special font for high readability. Audio boost function provides loud, clear sound, and the handset slides securely into the extra stable base.Two-way speakerphone.Menu navigation.Range indoor - 50 metres.Range up to - 300 metres.Key tone.Out of range warning.Clock.Eco functionality.50 redial memory.One touch and two touch memory calling.20 phonebook positions. 10 caller ID memory.5 monophonic ring tones and 5 polyphonic ring tones. Alarm.HAC (hearing aid compatible) Volume boost button - +10dB.Standby time - 100h.Continuous use on batteries - 10h.Battery included (type) AAA NiMH.Low battery warning.