CustomLine Stop Rail for Assembly Trolley/Shelf Truck Length 1016 mm Pack of 2 Charcoal Anthracite Grey

Order Code: ZT4130318S

£72.99 Inc VAT (20%)


Description

CustomLine stop rail, for assembly trolley/shelf truck, length 1016 mm, pack of 2, charcoal RAL 7016. Supplied = flat pack. Colour = charcoal RAL 7016. Length = 1016 mm. Height = 54 mm. Product type = shelf trucks. Suitable accessory for the CustomLine assembly trolley and shelf truck. Individual configuration with matching components from the modular system. Stop rail holds large and bulky objects in the trolley. Hole matrix 100 mm, Ø hole 9 mm. End stop. Easy assembly. The stop rails are accessories for the CustomLine assembly trolley and shelf truck and allow you to customise or upgrade your trolley with individual parts. They are available in a practical set of 2. Large and bulky items are held in the trolley during loading and transport using the stop rails. Two lengths are available so that the rails can be secured to both sides of the trolley. The intelligent modular principle allows you to alter the trolley at any time to cater to your individual requirements. Customisation of the trolley is made possible by a large range of accessories. This item includes two stop rails, each with a length of 1016 mm and matching screw fittings. Other accessories are available separately. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for CustomLine Stop Rail for Assembly Trolley/Shelf Truck Length 1016 mm Pack of 2 Charcoal Anthracite Grey
  • Height
    54mm
  • Length
    1016mm
  • Product Type
    Shelf Trucks
  • Colour
    Charcoal RAL 7016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome