Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
DECT Cordless Telephone Big Button White Phoneeasy 100W
By Doro
Order Code:
ZT1543279S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/dect-cordless-telephone-big-button-white-phoneeasy-100w/p/ZT1543279S
Add to quotation
View all Home & Office Phones
Description
Doro DECT Cordless Telephone Big Button White PHONEEASY 100W
Specifications
Specifications for DECT Cordless Telephone Big Button White Phoneeasy 100W
MFR Part No.
DRO05543
Depth
190mm
Width
90mm
Height
190mm
Weight
0.5951kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome