Elements 1K DECT Cordless Phone Black/Grey 079482

Order Code: ZT1543509S

£109.99 Inc VAT (20%)

Currently unavailable

Description

The rugged BT Elements 1K Cordless Phone offers a massive 1 km outdoor range (under ideal conditions), with a long-lasting battery for up to 10 hours talk time. The handset supports text messaging and incorporates a 200-name phone directory for quick access to your contacts. The built-in answering machine includes 30 minutes of voicemail storage. This set includes a single handset, charger unit, base unit and long-range antenna.
Portable cordless phone with 1km outdoor range
Supports landline text messaging with 40-message memory
200 name and number directory, plus 9 quick dial memory
50 number call list and 30 number redial list
30 minute answering machine function
Belt clip for portability
Battery life: up to 10 hours talk time, 250 hours standby
Includes 1x handset, charger unit, base unit, long-range antenna and 2x mains adaptors

See full description
Specifications for Elements 1K DECT Cordless Phone Black/Grey 079482
  • MFR Part No.
    BT61694
  • Weight
    0.852kg
  • Colour
    Black/Grey
  • Product Type
    Cordless Phone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome