Elements 1k DECT Twin Pack 079483

Order Code: ZT1543499S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Boasting an exceptional range of up to 1km and outstanding battery-life, the BT Elements 1k Dect allows you the freedom to move around your office, warehouse or even outdoor environments- thanks to reassuring weatherproof technology. These handsets feature a directory with storage capacity for 200 names and automatic number synchronisation with paired handsets. The easily portable charging base assure that you do not have to be tethered to your desk and offers message storage of up to 30 minutes. This set includes two cordless phones and charger units.
200 name and number directory
Up to 1km range
Battery life of up to 10 hours talk time and 250 hours on standby
Backlit keyboard for easy dialling in poor light
Location free base
Up to thirty minutes of answering machine storage

See full description
Specifications for Elements 1k DECT Twin Pack 079483
  • MFR Part No.
    BT61695
  • Type
    Dect Telephone
  • Weight
    1.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome