Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
Enclosure 1 Row 4 Extended Height Steel IP31 - IU4
By Hager
Order Code:
ZT5095023S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/enclosure-1-row-4-extended-height-steel-ip31-iu4/p/ZT5095023S
Add to quotation
View all Home & Office Phones
Description
Hager ENCLOSURE 1 ROW 4 EXTENDED HEIGHT STEEL IP31 Volta II Flush Mounting Enclosures IU4
Specifications
Specifications for Enclosure 1 Row 4 Extended Height Steel IP31 - IU4
Number of rows
1
Height
187mm
Depth
61.5mm
Width
115mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome