Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
Enclosure 1 Row 4 Extended Height Steel IP31 - IU44
By Hager
Order Code:
ZT5094972S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/enclosure-1-row-4-extended-height-steel-ip31-iu44/p/ZT5094972S
Add to quotation
View all Home & Office Phones
Description
Hager ENCLOSURE 1 ROW 4 EXTENDED HEIGHT STEEL IP31 Volta II Flush Mounting Enclosures IU44
Specifications
Specifications for Enclosure 1 Row 4 Extended Height Steel IP31 - IU44
Number of rows
1
Height
312mm
Housing Material
Steel
Depth
73.5mm
Colour
Grey
Width
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome