0
1
2

Essential DECT TAM Phone Quad 90660

Order Code: ZT1543592S

£119.99 Inc VAT (20%)


Description

This BT Essential digital phone with nuisance call blocking and answer machine can block up to 100 specific numbers or silence calls with the dedicated Call Block button. With a hands-free speaker and excellent sound quality, this phone is quick and easy to set up featuring a 1.8 backlit screen to display the user menu and display messages.
Cordless BT quad phone with answer phone
Long range reception, up to 300m outdoors, 50m indoors
Up to 12 hours of talking or 120 hours standby time
See and hear if you have a second call waiting
Save up to 100 contacts
Redial any of the last 10 outgoing calls
Featuring a 1.8 in backlit screen
Record up to 30 minutes of messages

See full description
Specifications for Essential DECT TAM Phone Quad 90660
  • MFR Part No.
    BT61933
  • Type
    Dect Telephone
  • Pack Quantity
    4
  • Weight
    1.496kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome