Everyday DECT Phone Single 090661

Order Code: ZT1543630S

£22.99 Inc VAT (20%)


Description

This BT Everyday Phone with basic call blocking will give you back control over which calls you want to take and which you want to block. With many features including 'Nuisance Call Blocking' to allow you to block 20 individual numbers, 'Do Not Disturb' for those times when you just want some peace and quiet, or 'Block All' so that your phone won't ring unless the caller is tagged as a VIP in your address book. This BT phone has excellent sound quality with volume adjustment and you can check who the caller is before answering on the 1.6in amber display.
Cordless BT single phone
Long range reception, up to 300m outdoors, 50m indoors
Up to 10 hours of talking or 100 hours standby time
See and hear if you have a second call waiting
Save up to 50 contacts
Redial any of the last 20 outgoing calls
Featuring a 1.6 in amber screen
Excellent sound quality

See full description
Specifications for Everyday DECT Phone Single 090661
  • MFR Part No.
    BT61934
  • Weight
    0.392kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome