Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
G14 6.5 Inch Unisoc T616 Dual Sim 4GB 128GB Android 13 Steel Grey Smartphone
By Motorola
Order Code:
ZT4188394S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/g14-6-5-inch-unisoc-t616-dual-sim-4gb-128gb-android-13-steel-grey-smartphone/p/ZT4188394S
Add to quotation
View all Home & Office Phones
Description
Motorola G14 6.5 Inch Unisoc T616 Dual Sim 4GB 128GB Android 13 Steel Grey Smartphone PAYF0007GB
Specifications
Specifications for G14 6.5 Inch Unisoc T616 Dual Sim 4GB 128GB Android 13 Steel Grey Smartphone
Product Type
Mobile Phones
Screen Size
6.5in
SIM Slots
Dual (2 Nano)
Memory
128GB
Connection
Wi-Fi and Bluetooth 5.0
Operating System
Android 13
Colour
Steel Grey
Weight
177g
Processor
UNISOC T616
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome