Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
IdeaCentre Gaming 5 17ACN7 Amd Ryzen 5 5600G 16GB Ram 512GB SSD Nvidia GeForce Rtx 3050 8GB Windows 11 Home Tower Pc
By Lenovo
Order Code:
ZT4187890S
£849.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
849.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/ideacentre-gaming-5-17acn7-amd-ryzen-5-5600g-16gb-ram-512gb-ssd-nvidia-geforce-rtx-3050-8gb-windows-11-home-tower-pc/p/ZT4187890S
Add to quotation
View all Home & Office Phones
Description
AMD Ryzen™ 5000 Series processors power the next generation of demanding games
Specifications
Specifications for IdeaCentre Gaming 5 17ACN7 Amd Ryzen 5 5600G 16GB Ram 512GB SSD Nvidia GeForce Rtx 3050 8GB Windows 11 Home Tower Pc
RAM
16GB
SSD
512GB
Weight
7.55kg
Dimensions (W x D x H)
376x170x288mm
Operating System
Windows 11 Home
Processor
AMD Ryzen 5 5600G
Colour
Raven Black
Type
Desktop Computers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome