Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
LVS1U ConnexSys Video Wall Landscape Mounting System with Rails for 42 to 80 Inch Displays
By Chief
Order Code:
ZT4189120S
£379.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
379.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/lvs1u-connexsys-video-wall-landscape-mounting-system-with-rails-for-42-to-80-inch-displays/p/ZT4189120S
Add to quotation
View all Home & Office Phones
Description
Chief's ConnexSys™ Video Wall Mounting System solves common video wall challenges of speed
Specifications
Specifications for LVS1U ConnexSys Video Wall Landscape Mounting System with Rails for 42 to 80 Inch Displays
Form
Mounting Bracket
Colour
Black
Weight
20kg
Number Of Screens/Laptops
One
Maximum Load
68kg
Material
Steel/Plastic
Mounting Option
Wall Mount
Adjustability
Yes
Type
Laptop / Monitor Risers
Monitor/Notebook Size
Up to 80in Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome