Mag Forge 320R Airflow ATX PC Case

Order Code: ZT5154090S

£84.99 Inc VAT (20%)
£89.995.5% off

Currently unavailable

Description

MSI MAG Forge 320R Airflow ATX Micro Tower Gaming PC Case

Specifications for Mag Forge 320R Airflow ATX PC Case
  • Product Type
    Desktop Computers
  • Dimensions (W x D x H)
    210x472.5x498mm
  • Weight
    7.05kg
  • Expansion Slots
    7
  • Colour
    Black
  • Drive Mount Support
    1x 2.5in / 2x 2.5/3.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome