Magic5 Lite 6.67 Inch 5G Qualcomm Snapdragon 695 Dual Sim 8GB 256GB Storage Android 12 Mobile Phone Emerald Green

Order Code: ZT4188616S

£359.99 Inc VAT (20%)


Description

HONOR Magic5 Lite. The latest Lite addition to the HONOR Magic series delivers all-round visuals and performance with a 120Hz all-round OLED Curved Display

Specifications for Magic5 Lite 6.67 Inch 5G Qualcomm Snapdragon 695 Dual Sim 8GB 256GB Storage Android 12 Mobile Phone Emerald Green
  • Weight
    175g
  • Memory
    256GB
  • Product Type
    Mobile Phones
  • Connection
    Wi-Fi and Bluetooth
  • RAM
    8GB
  • Colour
    Emerald Green
  • Processor
    Qualcomm Snapdragon 695
  • Screen Size
    6.67in
  • SIM Slots
    Dual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome