MTM1U Medium Fusion Micro-Adjustable Tilt Wall Mount for 32 to 65 Inch Displays

Order Code: ZT4189194S

£169.99 Inc VAT (20%)


Description

Chief's Fusion® tilt wall mounts were developed based on installer feedback and direct observations of installers in the field. Favourite Fusion® features include Centerless shift

Specifications for MTM1U Medium Fusion Micro-Adjustable Tilt Wall Mount for 32 to 65 Inch Displays
  • Colour
    Black
  • Adjustability
    Yes
  • Form
    Mounting Bracket
  • Weight
    8.8kg
  • Monitor/Notebook Size
    Up to 65in
  • Type
    Laptop / Monitor Risers
  • Number Of Screens/Laptops
    1
  • Maximum Load
    56.7kg
  • Mounting Option
    Wall Mount
  • Material
    Steel/Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome