Nitro 14 14.5" R5 8645HS 16GB 512GB

Order Code: ZT5116069S

£1,399.99 Inc VAT (20%)


Description

Acer Nitro 14 AN14-41 14.5 Inch AMD Ryzen 5 8645HS 16GB RAM 512GB SSD NVIDIA RTX 4050 Windows 11 Home Gaming Notebook

Specifications for Nitro 14 14.5" R5 8645HS 16GB 512GB
  • SSD
    512GB
  • Processor
    AMD Ryzen 5 8645HS
  • Product Type
    Notebook PCs
  • Colour
    Black
  • RAM
    16GB
  • Webcam
    Yes
  • Operating System
    Windows 11 Home
  • Dimensions (W x D x H)
    324.1x255.9x22.8mm
  • Screen Size
    14.5in
  • Weight
    2.02kg