Performance Plus 128GB Class 10 MicroSDXC AD Memory Card and Adapter

Order Code: ZT2124060S

£19.99 Inc VAT (20%)

Currently unavailable

Description

PNY Performance Plus 128GB Class 10 MicroSDXC AD Memory Card and Adapter Performance Plus microSD cards let you get the most out of your smartphones and table PCs to download and play music, games, video, and more.

Add more storage to your smartphone and enjoy more mobile content such as apps, e-books, video, music and movies.

Class 10 rated, Performance Plus microSD cards are ideal to transfer quickly and share your content while youíre on the go. Business users will be able to store more email, documents, and presentations for easy access when away from the office.

See full description
Specifications for Performance Plus 128GB Class 10 MicroSDXC AD Memory Card and Adapter
  • Depth
    1mm
  • Width
    12mm
  • Height
    15mm
  • Colour
    Black
  • Capacity
    128GB
  • Product Type
    SDHC Cards
    Flash Memory Cards