Phalaenopsis, Real Touch, Height 750mm, White, Black Plastic Vase

Order Code: ZT2698680S

£209.99 Inc VAT (20%)


Description

Phalaenopsis, real touch, height 750 mm, white, black plastic vase. Supplied = assembled. Product type = flowering plants. Overall height = 750 mm. Container = plastic vase. Container colour = black. Container height = 170 mm. Container length = 120 mm. Container width = 300 mm. Colour of flowers = white. Colour of leaves = green. Feature = real touch. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. This magnificent orchid makes a stylish and elegant impression. This replica phalaenopsis catches the eye with plenty of flowers and finely crafted details - lovingly modelled on nature, making a second glance necessary to distinguish it from the original. This easy to care for phalaenopsis comes in a decorative pot made of plastic, and will draw admiring glances and make a stylish statement in your interior design. Whether on your desk or in the reception area - the elegant flowers will cast their spell over your premises.

See full description
Specifications for Phalaenopsis, Real Touch, Height 750mm, White, Black Plastic Vase
  • Product Type
    Flowering Plants
  • Supplied
    Assembled
  • Container Height
    170mm
  • Container
    Plastic Vase
  • Colour of Flowers
    White
  • Container Colour
    Black
  • Overall Height
    750mm
  • Container Width
    300mm
  • Features
    Real Touch
  • Colour of Leaves
    Green
  • Container Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome