Poly Ccx 400 Power over Ethernet Microsoft Teams Business Media Phone Excludes Psu

Poly Ccx 400 Power over Ethernet Microsoft Teams Business Media Phone Excludes Psu

Order Code: ZT4188043S

£239.99 Inc VAT (20%)


Description

Sometimes all you need is a reliable touchscreen phone. An always-on, always-ready phone you can always count on. The Poly CCX 400 is an entry-level business media phone that's easy to use. Its interface is simple and intuitive. And contacts and meetings are one swipe or one tap away on a color touch screen. No word or inflection is ever missed with Poly HD Voice and Poly Acoustic Fence.The Poly CCX 400 is easy to provision and manage from the Microsoft Teams Device Portal. It's simple to install on desktops and lobby tables and can also be mounted on a wall with an optional wall mounting bracket. If there's no ethernet drop nearby, you're covered. The optional Wi-Fi accessory (coming soon) lets you deploy the CCX 400 anywhere with access to an electrical outlet. (Power adapter sold separately.)Included in the box:CCX 400 Console, Handset with cord, Network (LAN) cable - CAT-5E, Desk stand & Setup sheet

See full description
Specifications for Poly Ccx 400 Power over Ethernet Microsoft Teams Business Media Phone Excludes Psu
  • Type
    Corded Telephones
  • Colour
    Black
  • Number Of Phones
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome