Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Home & Office Phones
Poly Sync 60 Bluetooth USB-A USB-C Microsoft Teams Certified Smart Speakerphone
By HP
Order Code:
ZT4189175S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/home-and-office-phones/poly-sync-60-bluetooth-usb-a-usb-c-microsoft-teams-certified-smart-speakerphone/p/ZT4189175S
Add to quotation
View all Home & Office Phones
Description
HP Poly Sync 60 Bluetooth USB-A USB-C Microsoft Teams Certified Smart Speakerphone 77P41AA
Specifications
Technical Information
Specifications for Poly Sync 60 Bluetooth USB-A USB-C Microsoft Teams Certified Smart Speakerphone
Type
Conference Telephones
Optimised For
Microsoft Teams
Microphones
6
Colour
Black
Pickup Range
Up to 3m
Connection
USB/Bluetooth
Weight
1kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome