This Contour Ergonomics Sit-Standing Desk features a continuously variable mechanism with dual squeeze handles for smooth transitions from sitting to standing. The desk is height adjustable from 150 to 480mm, with a 720 x 600mm platform, keyboard tray, and a maximum weight capacity of 15kg.
Continuously variable mechanism with dual squeeze handles
Smooth transitions from sitting to standing
Height adjustable: 150-480mm
Platform size: 720 x 600mm
Maximum weight capacity: 15kg
Colour: Black