W400LVe DLP WXGA 1280 x 800 Resolution 4000 ANSI Lumens HDMI USB VGA Projector Black

Order Code: ZT2123435S

£539.99 Inc VAT (20%)

Currently unavailable

Description

Optoma W400LVe DLP WXGA 1280 x 800 Resolution 4000 ANSI Lumens HDMI USB VGA Projector Black Project bright and vibrant presentations effortlessly any time of day in HD. Designed for meeting rooms and classrooms, the W400LVe boasts amazing colour, long lamp life and energy-saving features for a lower overall cost of ownership.

This projector is easy to connect to with multiple inputs, a built-in speaker and USB Power. Perfect for connecting HDMI dongles such as Google Chromecast or a laptop, PC or Blu-ray player for clear projected images with sound. Portable and lightweight projector can be installed or taken on the move for off-site meetings

Give powerful presentations and educational lessons with stunning colours. Optoma projectors provide reliable colour performance suitable for any content and environment. From accurate sRGB colours for lifelike images to vibrant punchy presentations. We have a display mode to specific meet your needs. Perfect for a range of graphic and video presentations.

Add more depth to your image with a high contrast projector. Compared to competing for technology, Optoma DLP projectors provide you with brighter whites and ultra-rich blacks, images come alive and text appears crisp and clear - ideal for business and education applications.

Optoma projectors can display true 3D content from almost any 3D source, including 3D Blu-ray players, 3D broadcasting and the latest generation games consoles.

A powerful built-in speaker provides exceptional sound quality and an easy setup without the need for costly external speakers.

Eco+ technology brings together high contrast, improved lamp life and energy-saving features that are easy to use while reducing power consumption.

Using the specially designed lamp modes, you can reduce the power consumption by up to 70%. Each mode also has a positive effect on the lamp life, while lowering the total cost of ownership and reducing maintenance.

Stay in control of your presentation with Eco AV mute. Direct your audience's attention away from the screen by blanking the image when no longer needed. This also reduces the power consumption by up to 70%, further prolonging the life of your lamp.

The quick resume feature allows the projector to be instantly powered on again if it is accidentally switched off. The projector will start up instantly when power is supplied to the unit. This eliminates the need to manually turn on the projector via the remote control or the keypad, ideal for use in rooms with a Äúmaster Äù power switch. Power off your projector immediately or directly at the mains. This means you don't have to wait for the projector to cool down before turning it off.

There may be instances when the projector is left running when not in use. To help save energy, the îauto power offî feature automatically turns off the projector after a set period of time if it is not being used.

Connections:

Input - 1 x HDMI 1.4a 3D support, 1 x VGA (YPbPr/RGB), 1 x Composite video, 1 x Audio 3.5mm

Output - 1 x VGA, 1 x Audio 3.5mm, 1 x USB-A power 1A

Control - 1 x RS232

Included in the box:

W400LVe Projector, Power cable, Remote control, Battery, Basic user manual

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for W400LVe DLP WXGA 1280 x 800 Resolution 4000 ANSI Lumens HDMI USB VGA Projector Black
  • Brightness
    4000Lumens
  • Projection Distance
    1.0-12m
  • Weight
    3.04kg
  • Projection Screen Size
    0.82-7.61m
  • Colour
    Black
  • Built-In Speakers
    1x10w
  • Form
    Portable Projector
  • Native Resolution
    WXGA (1200x800)
  • Lamp Life
    6000/12000/10000/150000hours
  • Type
    Digital Projectors