2m Coax High Resolution VGA

Order Code: ZT1538033S

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.994%
10 - 19£11.498%
20 +£10.9912%


Description

StarTech 2m Coax High Resolution VGA The MXTMMHQ2M High Resolution VGA Cable (2-metre) is designed to provide the highest video quality possible through VGA, ideally suited for high resolution applications of 1920x1200 and above. This durably constructed coaxial VGA video cable (HD15 to HD15) eliminates the picture 'ghosting' and fuzzy images that are inherent to non-coaxial VGA cables, while delivering superior EMI interference protection by using ferrite cores near the connector ends.

See full description
Specifications for 2m Coax High Resolution VGA
  • Colour
    Black
  • Weight
    300g
  • Form
    VGA Cable
  • Type
    AV Cables
  • Cable Length
    2m
  • Connection
    VGA (Male) to VGA (Male)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome