Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
3-Prt Ggbt Pssthrgh Plne Kit V2
By TP-Link
Order Code:
ZT1144859S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/3-prt-ggbt-pssthrgh-plne-kit-v2/p/ZT1144859S
Add to quotation
View all Ink and Toner Cartridges
Description
TP-Link 3-Prt Ggbt Pssthrgh Plne Kit V2
Specifications
Specifications for 3-Prt Ggbt Pssthrgh Plne Kit V2
Colour
Black
Type
Network Routers
External Antennas
2
Data Rates
Up to 433MBps
Dimensions (W x D x H)
202x141x33.6mm
Dual Band
2.4GHz / 5GHz
Protocol
802.11a/b/g/n/ac
Wired/Wireless
Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome