302 Black Standard Capacity Tricolour Ink Cartridge 4ml & 3.5ml Twinpack - X4D37AE

Order Code: ZT1258324P

£45.99 Inc VAT (20%)


Description

HP 302 Black Standard Capacity Tricolour Ink Cartridge 4ml & 3. 5ml Twinpack - X4D37AE Original HP Cartridges are uniquely designed to perform with your HP printer. Count on Original HP Cartridges designed to deliver professional quality pages and peak performance every time.

Specifications for 302 Black Standard Capacity Tricolour Ink Cartridge 4ml & 3.5ml Twinpack - X4D37AE
  • Type
    Inkjet Cartridges
  • Colour
    Black/Colour Cartridge
  • Compatible/Original
    Original
  • MFR Part No.
    HPX4D37AE
  • Compatible Printers
    HP ENVY 4527
    HP DeskJet 2130
    HP ENVY 4520
    HP DeskJet 3630
    HP DeskJet 2134
    HP DeskJet 1110
    HP DeskJet 2132
    HP DeskJet 3634
    HP ENVY 4522
    HP ENVY 4524
  • Model Number
    HP302
  • Page Yield
    190