305 Cyan Magenta Yellow Black Standard Capacity Ink Cartridge 2 pack - 6ZD17AE

Order Code: ZT2123130S

£26.99 Inc VAT (20%)


Description

HP 305 Cyan Magenta Yellow Black Standard Capacity Ink Cartridge 2 pack - 6ZD17AE Original HP Cartridges are uniquely designed to perform with your HP printer.
Count on Original HP Cartridges designed to deliver professional quality pages and peak performance every time.

Specifications for 305 Cyan Magenta Yellow Black Standard Capacity Ink Cartridge 2 pack - 6ZD17AE
  • Type
    Original
  • Depth
    38mm
  • Width
    117mm
  • Height
    157mm
  • Colour
    Black/Colour Cartridge
  • Volume
    2.2ml Black/2ml Colours
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome