4 Legged RecepChair Fabric Jade PK2

Order Code: ZT3527944S

£279.99 Inc VAT (20%)


Description

Contemporary 4 Legged Upholstered Reception Chair Jade (Pack 2) - 6929JADE

Specifications for 4 Legged RecepChair Fabric Jade PK2
  • Recommended Weight Limit
    90kg
  • Seat Height
    470mm
  • Back Height
    380mm
  • Colour
    Green
  • Back Width
    400mm
  • Seat Width
    450mm
  • Material
    Fabric
  • Self Assembly Required
    Yes
  • Recommended Usage
    8hours
  • Weight
    8.23kg
  • Seat Depth
    440mm
  • Style
    Single Seat with Arms
  • Leg Type
    4 Leg
  • Chair Colour
    Jade
  • Type
    Reception Chairs
  • Frame Type
    Fully Upholstered