4 Legged RecepChair Fabric Yellow PK2

Order Code: ZT3527975S

£299.99 Inc VAT (20%)


Description

Contemporary 4 Legged Upholstered Reception Chair Yellow (Pack 2) - 6929YEL

Specifications for 4 Legged RecepChair Fabric Yellow PK2
  • Product Type
    Reception Chairs
  • Colour
    Yellow
  • Material
    Fabric
  • Leg Type
    4 Leg
  • Back Height
    380mm
  • Seat Depth
    440mm
  • Recommended Usage
    8hours
  • Frame Type
    Fully Upholstered
  • Back Width
    400mm
  • Seat Height
    590mm
  • Self Assembly Required
    Yes
  • Seat Width
    450mm
  • Style
    Single Seat with Arms
  • Recommended Weight Limit
    90kg
  • Weight
    8.23kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome