4 Legged RecepChair PU Black PK2

Order Code: ZT3527937S

£299.99 Inc VAT (20%)


Description

Contemporary 4 Legged Upholstered Reception Chair Black (Pack 2) - 6929PU-BLACK

Specifications for 4 Legged RecepChair PU Black PK2
  • Seat Depth
    440mm
  • Recommended Weight Limit
    90kg
  • Material
    PU Fabric
  • Frame Type
    Wooden Frame
  • Seat Height
    470mm
  • Type
    Reception Chairs
  • Back Height
    380mm
  • Style
    Single Seat with Arms
  • Seat Width
    450mm
  • Weight
    8.23kg
  • Leg Type
    4 Leg
  • Back Width
    400mm
  • Chair Colour
    Black
  • Colour
    Black
  • Self Assembly Required
    Yes
  • Recommended Usage
    8hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome